Motion
VQZ2121-5YZB1-C4-F

SMC CORP OF AMERICA
VQZ2121-5YZB1-C4-F

Solenoid-operated Air Control Valve - 5-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 4 mm, Push to Connect Threads
Mi Item #04556975
MFR #VQZ2121-5YZB1-C4-F
Price$64.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2121-5YZB1-C4-F

Solenoid-operated Air Control Valve - 5-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 4 mm, Push to Connect Threads
Mi Item #04556975
MFR #VQZ2121-5YZB1-C4-F

Mfr description
VQZ2121-5YZB1-C4-F 2000 SERIES 5 PORT
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.75/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Overall Height
    29.6 mm
  • Overall Length
    88.9 mm
  • Overall Width
    15 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Port Sizes
    4 mm Push-to-Connect
  • Subplate Port Size
    4 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Bracket Included
    Yes
  • Bracket Type
    Foot Bracket
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.44 (A, B to EA, EB) Cv, 0.45 (P to A, B) Cv
  • Flow Direction
    5-Way
  • Flow Rate
    0.44 Cv
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Manifold Port(s)
    0.1575 in
  • Manual Override Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Response Time
    ≤20 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VQZ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, JIS B 8375-1981
  • Surge Suppressor
    Yes
  • Thread Standard
    Push to Connect
  • Unit Specification
    Single
  • Valve Series
    VQZ2000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)