Motion
VQZ212-5L-N3T

SMC CORP OF AMERICA
VQZ212-5L-N3T

Solenoid-Operated Air Control Valve - 24 V dc, Single Solenoid, L Plug, Body Ported
MI ITEM #04556983
MFR #VQZ212-5L-N3T
Price$48.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ212-5L-N3T

Solenoid-Operated Air Control Valve - 24 V dc, Single Solenoid, L Plug, Body Ported
MI ITEM #04556983
MFR #VQZ212-5L-N3T

Mfr description
VQZ212-5L-N3T VALVE, BODY PORTED (DC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.95/each

Specifications

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Metal
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)