Motion
VS3115-015DL
Solenoid-operated Air Control Valve - 4/5 Way, 24 V dc, DIN Terminal, Body Ported, 1/8 in
Mi Item #04557178
MFR #VS3115-015DL
Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4/5 Way, 24 V dc, DIN Terminal, Body Ported, 1/8 in
Mi Item #04557178
MFR #VS3115-015DL

Mfr description
VS3115-015DL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.61/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Complete Assembly
  • Bracket Included
    No
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Direction
    4/5 Way
  • For Use With Series
    VS3000
  • Manifold Port(s)
    0.1250 in
  • Mounting
    Body Ported
  • Number Of Ports  
    4/5
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Seal Material
    Metal
  • Series
    VS3000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Valve Series
    VS3000
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)