Motion
VS3115-025DBP-N

SMC CORP OF AMERICA
VS3115-025DBP-N

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, DIN Terminal, Body Ported, 1/4 in
Mi Item #04557182
MFR #VS3115-025DBP-N
Price$91.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS3115-025DBP-N

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, DIN Terminal, Body Ported, 1/4 in
Mi Item #04557182
MFR #VS3115-025DBP-N

Mfr description
VS3115-025DBP-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.20/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VS3000
  • Manifold Port(s)
    0.2500 in
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Oil-Free
    Yes
  • Operating Medium
    Dry Air
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Metal
  • Series
    VS3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VS3000
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)