Motion
VS7-6-FG-D-3NP

SMC CORP OF AMERICA
VS7-6-FG-D-3NP

Iso Interface Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, DIN Terminal, Body Ported
Mi Item #04557223
MFR #VS7-6-FG-D-3NP
Price$169.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-6-FG-D-3NP

Iso Interface Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, DIN Terminal, Body Ported
Mi Item #04557223
MFR #VS7-6-FG-D-3NP

Mfr description
VS7-6-FG-D-3NP VALVE, SOL 110VAC ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.70/each

Specifications

Dimensions

  • Overall Height
    95.5 mm
  • Overall Length
    160 mm
  • Overall Width
    38 mm

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Electrical Entry
    Connector
  • Flow Coefficient Cv Flow Factor Kv
    27 mm²
  • Flow Direction
    4-Way
  • Flow Rate
    27 Cv
  • For Use With Series
    VS7
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Oil-Free
    Yes
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    41 to 140 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Response Time
    ≤0.015 sec
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VS7
  • Set Pressure Range
    +0.1 to +0.83 Mpa
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1975, JIS B 8735
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    VS7
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    Connector
  • Wiring Type
    Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)