Motion
VS7-8-FHG-D-3NMRA04

SMC CORP OF AMERICA
VS7-8-FHG-D-3NMRA04

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, Base Mounted, 1/2 in
Mi Item #04557234
MFR #VS7-8-FHG-D-3NMRA04
Price$205.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-8-FHG-D-3NMRA04

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, Base Mounted, 1/2 in
Mi Item #04557234
MFR #VS7-8-FHG-D-3NMRA04

Mfr description
VS7-8-FHG-D-3NMRA04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.90/each

Specifications

Dimensions

  • Coil Size
    Size 2
  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VS7
  • Manifold Port(s)
    0.5000 in
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Piping Type
    Base Mounted
  • Series
    VS7
  • Standards Met
    ISO
  • Unit Specification
    Single
  • Valve Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)