Motion
VSS8-6-FG-S-3Z-V1-X1

SMC CORP OF AMERICA
VSS8-6-FG-S-3Z-V1-X1

Solenoid-operated Air Control Valve - 4/5 Way, Single Solenoid, ISO Plug-in, Base Mounted
Mi Item #04557268
MFR #VSS8-6-FG-S-3Z-V1-X1
Price$111.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-6-FG-S-3Z-V1-X1

Solenoid-operated Air Control Valve - 4/5 Way, Single Solenoid, ISO Plug-in, Base Mounted
Mi Item #04557268
MFR #VSS8-6-FG-S-3Z-V1-X1

Mfr description
VSS8-6-FG-S-3Z-V1-X1 VALVE, SIZE 1, ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.15/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Electrical Entry
    ISO Plug-in
  • Flow Direction
    4/5 Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VSS8
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    10 bar
  • Mounting
    Base Mounted
  • Number Of Ports  
    4/5
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 1 MPa, 1 to 10 bar
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Series
    VSS8
  • Set Pressure Range
    1 to 10 bar
  • Solenoid Electrical Entry
    ISO Plug-in
  • Standards Met
    IP67, NEMA4
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VSS8
  • Wire Type
    ISO Plug-in
  • Wiring Type
    ISO Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)