Motion
VSS8-6-FHG-D-3Z-X1

SMC CORP OF AMERICA
VSS8-6-FHG-D-3Z-X1

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Closed Center, 24 V dc, 2 Solenoid, Without Subplate, w/o Sub-plate Threads
MI ITEM #04557270
MFR #VSS8-6-FHG-D-3Z-X1
List Price$170.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-6-FHG-D-3Z-X1

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Closed Center, 24 V dc, 2 Solenoid, Without Subplate, w/o Sub-plate Threads
MI ITEM #04557270
MFR #VSS8-6-FHG-D-3Z-X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.95/each for your price

Overview

Mfr description
VSS8-6-FHG-D-3Z-X1 VALVE, SIZE 1, ISO

Specifications

  • Piping Type
    Without Subplate
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Actuation
    3 Position Closed Center
  • Thread Standard
    w/o Sub-plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text