Motion
VSS8-8-YIZ-D-3EZ-V1

SMC CORP OF AMERICA
VSS8-8-YIZ-D-3EZ-V1

Solenoid Valve - 5-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Base Mounted
Mi Item #04557279
MFR #VSS8-8-YIZ-D-3EZ-V1
Price$180.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-8-YIZ-D-3EZ-V1

Solenoid Valve - 5-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Base Mounted
Mi Item #04557279
MFR #VSS8-8-YIZ-D-3EZ-V1

Mfr description
VSS8-8-YIZ-D-3EZ-V1 VALVE, ISO PLUG-IN,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.80/each

Specifications

Dimensions

  • Overall Height
    65 mm
  • Overall Length
    188.5 mm
  • Overall Width
    38 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Valve Body Only
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    3.6 Cv
  • Flow Direction
    5-Way
  • Flow Rate
    4 Cv
  • For Use With Series
    VSS8
  • Maximum Operating Pressure
    1 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Number Of Stations
    1
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    +0.1 to +1 (Internal) MPa
  • Operating Temperature Range
    -20 to +60 °C
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VSS
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    0.075 (Holding) A
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981, NEMA 4
  • Unit Specification
    Single
  • Valve Series
    VSS8
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)