Motion
VT307-6G-02N-F

SMC CORP OF AMERICA
VT307-6G-02N-F

SMC® VT307-6G-02N-F 1-Solenoid Process Valve, 1/4 Female BSPT Threaded" Port, Grommet Entry, Supply Voltage: 12V dc
MI ITEM #04557292
MFR #VT307-6G-02N-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307-6G-02N-F

SMC® VT307-6G-02N-F 1-Solenoid Process Valve, 1/4 Female BSPT Threaded" Port, Grommet Entry, Supply Voltage: 12V dc
MI ITEM #04557292
MFR #VT307-6G-02N-F

Mfr description
VT307-6G-02N-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    37 mm
  • Overall Length
    54.5 mm
  • Overall Width
    25.5 mm
  • Port Size
    1/4 BSPT

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.21 (P to A) Cv, 0.21 (R to A) Cv, 0.22 (A to R) Cv, 0.23 (A to P) Cv
  • Maximum Operating Pressure
    0.9 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to 0.9 (Air) MPa
  • Operating Temperature Range
    0 to +50 °C
  • Port Gender
    Female
  • Response Time
    ≤20 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    4.8 W
  • Solenoid Supply Frequency
    10 Hz
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    ISO VG32, JIS B 8374-1981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)