Specifications
Details
- Body MaterialHNBR
- Flow Direction3-Way
- For Use With SeriesVT3000
- Number Of Ports3
- Seal MaterialRubber
- SeriesVT3000
- Valve SeriesVT3000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)