Motion
VT3113-005DZ
Solenoid-operated Air Control Valve - 3-Way
Mi Item #04557299
MFR #VT3113-005DZ
Price$116.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way
Mi Item #04557299
MFR #VT3113-005DZ

Mfr description
VT3113-005DZ VALVE, SOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.65/each

Specifications

Details

  • Body Material
    HNBR
  • Flow Direction
    3-Way
  • For Use With Series
    VT3113
  • Number Of Ports  
    3
  • Seal Material
    Rubber
  • Series
    VT3113
  • Valve Series
    VT3113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)