Motion
VT325-033D
VALVE SOL 110VAC
MI ITEM #04557310
MFR #VT325-033D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOL 110VAC
MI ITEM #04557310
MFR #VT325-033D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VT325-033D VALVE SOL 110VAC
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.

Specifications

  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    27 mm²
  • Operating Temperature Range
    41 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Port Sizes
    3/8 NPT
  • Manufacturer Product Page
  • Standards Met
    JIS B 8374-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    145 mm
  • Overall Length
    110.5 mm
  • Overall Width
    40 mm
  • Response Time
    ≤30 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    17 @ 60 Hz (Holding) V ac, 27 @ 50 Hz (Holding) V ac, 60 @ 60 Hz (Inrush) V ac, 75 @ 50 Hz (Inrush) V ac
  • Series
    VT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text