Motion
VV061-0840-6TL-C3F

SMC CORP OF AMERICA
VV061-0840-6TL-C3F

Vv061, 3 Port, Direct Operated , Compact Solenoid Valve - 3-Way, 12 V dc, Connector Cable, Manifold, Push to Connect Threads
Mi Item #04557319
MFR #VV061-0840-6TL-C3F
Price$744.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV061-0840-6TL-C3F

Vv061, 3 Port, Direct Operated , Compact Solenoid Valve - 3-Way, 12 V dc, Connector Cable, Manifold, Push to Connect Threads
Mi Item #04557319
MFR #VV061-0840-6TL-C3F

Mfr description
VV061-0840-6TL-C3F
  • Compact direct operated 3 port solenoid valve
  • Operating pressure ranges: 0~0.7MPa (standard) and 0~0.3MPa (large-flow type)
  • Dustproof enclosure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.24/each

Specifications

Dimensions

  • Lead Wire Length
    1000 mm

Details

  • Assembly Type
    Manifold Mounted
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Electrical Entry
    Connector Cable
  • Flow Direction
    3-Way
  • For Use With Series
    VV061
  • Manifold Port(s)
    Barb Fitting
  • Maximum Working Pressure
    43.51 psi
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    3
  • Number Of Stations
    8
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.3 MPa, 0 to 43.51 psi
  • Piping Type
    Manifold
  • Series
    VV061
  • Set Pressure Range
    0 to 43.51 psi
  • Solenoid Electrical Entry
    Connector Cable
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    CE
  • Surge Suppressor
    Yes
  • Thread Standard
    Push to Connect
  • Unit Specification
    Manifold
  • Valve Series
    VV061
  • Wire Type
    Connector Cable
  • Wiring Type
    Connector Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)