Motion
VV100-S41-04-M5

SMC CORP OF AMERICA
VV100-S41-04-M5

MANIFOLD
MI ITEM #04557322
MFR #VV100-S41-04-M5
Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV100-S41-04-M5

MANIFOLD
MI ITEM #04557322
MFR #VV100-S41-04-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.63/each

Specifications

Dimensions

  • Cylinder Port Size
    M5 x 0.8
  • Exhaust Port Size
    M5 x 0.8
  • Overall Height
    27 mm
  • Overall Length
    54.5 mm
  • Pressure Port Size
    M5 x 0.8

Details

  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VV100
  • Mounting Type
    Bracket, Direct
  • Number Of Stations  
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Bottom, Side

Overview

Mfr description
VV100-S41-04-M5 MANIFOLD
  • Fluid: air
  • Ambient and Fluid Temperature: -10 to 50° C
  • Max. Operating Frequency (Hz): 20
  • 2 to 20 stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought