Motion
VV100-S41-08-M5

SMC CORP OF AMERICA
VV100-S41-08-M5

MANIFOLD
Mi Item #04557323
MFR #VV100-S41-08-M5
Price$51.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV100-S41-08-M5

MANIFOLD
Mi Item #04557323
MFR #VV100-S41-08-M5

Mfr description
VV100-S41-08-M5 MANIFOLD
  • Fluid: air
  • Ambient and Fluid Temperature: -10 to 50° C
  • Max. Operating Frequency (Hz): 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.96/each

Specifications

Details

  • Fluid Comp
    Air
  • Valve Electric Connector Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)