Motion
VV2Q22-02-00N

SMC CORP OF AMERICA
VV2Q22-02-00N

MANIFOLD
MI ITEM #04557341
MFR #VV2Q22-02-00N
List Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV2Q22-02-00N

MANIFOLD
MI ITEM #04557341
MFR #VV2Q22-02-00N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.35/each for your price

Overview

Mfr description
VV2Q22-02-00N MANIFOLD
  • Maximum 20 stations available as standard
  • Compact and lightweight
  • Optional DIN rail mount (equivalent to IP65)

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.6 Mpa2
  • Overall Length
    78 mm
  • Overall Height
    73 mm
  • Weight
    0.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text