Motion
VV2Q22-06-00F

SMC CORP OF AMERICA
VV2Q22-06-00F

Solenoid-operated Air Control Valve - 2-Way, Manifold
Mi Item #04557342
MFR #VV2Q22-06-00F
Price$65.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV2Q22-06-00F

Solenoid-operated Air Control Valve - 2-Way, Manifold
Mi Item #04557342
MFR #VV2Q22-06-00F

Mfr description
VV2Q22-06-00F MANIFOLD
  • Maximum 20 stations available as standard
  • Compact and lightweight
  • Optional DIN rail mount (equivalent to IP65)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.86/each

Specifications

Details

  • Assembly Type
    Manifold
  • Body Material
    Plastic
  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • For Use With Series
    VV2Q
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    2
  • Number Of Stations
    20
  • Pilot Type
    Pilot Operated
  • Piping Type
    Manifold
  • Series
    VQ
  • Standards Met
    IP65
  • Unit Common
    Each
  • Unit Specification
    Manifold
  • Valve Series
    VV2Q
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)