Motion
VV307-01-063-02N-F

SMC CORP OF AMERICA
VV307-01-063-02N-F

MANIFOLD, 6-STATION
Mi Item #04557349
MFR #VV307-01-063-02N-F
Price$36.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV307-01-063-02N-F

MANIFOLD, 6-STATION
Mi Item #04557349
MFR #VV307-01-063-02N-F

Mfr description
VV307-01-063-02N-F
  • Manifold: B Mount.
  • Max. number of stations: 20.
  • Applicable solenoid valve: VO307.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.72/each

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in
  • Exhaust Port Size
    1/8 in
  • Overall Height
    87.1 mm
  • Overall Length
    192 mm
  • Pressure Port Size
    1/8 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air
  • For Use With Series
    VT307
  • Manifold Port(s)
    1/4 NPT
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Bracket
  • Number Of Stations  
    6
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side, Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)