Motion
VV3P5-41R-041-03N

SMC CORP OF AMERICA
VV3P5-41R-041-03N

SMC® VV3P5-41R-041-03N Pneumatic Manifold, Series Compatibility: VP500, 4 Stations, Compatible Fluid: Air, Direct Mount
Mi Item #04557355
MFR #VV3P5-41R-041-03N
Price$88.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3P5-41R-041-03N

SMC® VV3P5-41R-041-03N Pneumatic Manifold, Series Compatibility: VP500, 4 Stations, Compatible Fluid: Air, Direct Mount
Mi Item #04557355
MFR #VV3P5-41R-041-03N

Mfr description
VV3P5-41R-041-03N MANIFOLD BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.11/each

Specifications

Dimensions

  • Cylinder Port Size
    3/8 in
  • Exhaust Port Size
    3/8 in
  • Overall Height
    92.5 mm
  • Overall Length
    161 mm
  • Overall Width
    122.3 mm
  • Pressure Port Size
    3/8 in

Details

  • Fluid Comp
    Air
  • For Use With Series
    VP500
  • Manifold Port(s)
    3/8 NPT
  • Maximum Operating Pressure
    0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot Type
    External Pilot
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)