Motion
VV4QD15-04M5
Vv4qd1, 1000 Series, Non Plug-in Manifold - 5-Way, Plug lead unit, Manifold, 5 mm
Mi Item #04557404
MFR #VV4QD15-04M5
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vv4qd1, 1000 Series, Non Plug-in Manifold - 5-Way, Plug lead unit, Manifold, 5 mm
Mi Item #04557404
MFR #VV4QD15-04M5

Mfr description
VV4QD15-04M5 PLUG LEAD UNIT MANIFOLD
  • Plug lead unit for VQD1000 poppet valve
  • Maximum 20 stations available as standard
  • 4 port sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Overall Length
    61 mm
  • Overall Width
    57.5 mm
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Electrical Entry
    Plug lead unit
  • Flow Direction
    5-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQD1000
  • Manifold Port(s)
    M5
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting
    Manifold Mounted
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Stations
    4
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    VQD
  • Solenoid Electrical Entry
    Plug lead unit
  • Unit Common
    Each
  • Unit Specification
    Manifold
  • Valve Series
    VQD1000
  • Wire Type
    Plug lead unit
  • Wiring Type
    Plug lead unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)