Motion
VV5F3-60-031
Vv5f3, Manifold, Mount (separated) - 5-Way, 12 V dc, Manifold, 1/8 in
Mi Item #04557410
MFR #VV5F3-60-031
Price$49.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vv5f3, Manifold, Mount (separated) - 5-Way, 12 V dc, Manifold, 1/8 in
Mi Item #04557410
MFR #VV5F3-60-031

Mfr description
VV5F3-60-031
  • VF3000 series manifold
  • Metric threads [Rc(PT)]
  • Manifold type: S mount
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.89/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VF3000
  • Manifold Port(s)
    0.1250 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    3
  • Pilot Type
    Pilot Operated
  • Piping Type
    Manifold
  • Port Thread Standard
    BSPT
  • Series
    VF
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VF3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)