Motion
VV5F5-40-022-02

SMC CORP OF AMERICA
VV5F5-40-022-02

VV5F5-40-022-02
MI ITEM #04557416
MFR #VV5F5-40-022-02
List Price$61.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5F5-40-022-02

VV5F5-40-022-02
MI ITEM #04557416
MFR #VV5F5-40-022-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.87/each for your price

Overview

Mfr description
VV5F5-40-022-02
  • VF5000 series manifold
  • Metric threads (Rc(PT))
  • Manifold type: B mount (single base)
  • Maximum stations: 15
  • Port sizes: 1/4, 3/8, 1/2
  • Common/SUP, Common/EXH

Specifications

  • For Use With Series
    VF5000
  • Number Of Stations
  • Fluid Comp
    Air
  • Cylinder Port Size
    1/4 in
  • Pressure Port Size
    3/8 in
  • Exhaust Port Size
    3/8 in
  • Port Location
    Bottom, Side
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Direct
  • Operating Temperature Range
    +14 to +122 °F
  • Manifold Port(s)
    1/4 BSPT (A, B);3/8 BSPT (P, R)
  • Overall Length
    93 mm
  • Overall Width
    202.3 mm
  • Overall Height
    78 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text