Overview
Mfr description
VV5FR2-10-101-02
- VFR2000 series manifold, metric
- Plug-in & non plug-in styles
- Wiring types (non plug-in): grommet, grommet terminal,Conduit terminal, DIN connector, L plug connectorM plug connector
- Wiring types (plug-in): terminal block, multi-connector,D-sub connector
- Maximum stations: 17 (depending on style)
Specifications
- Valve Electric Connector TypePlug-in
- Wiring TypeIndividual Connector
- Mounting TypeBase
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data