Motion
VV5FR5-10-031-06

SMC CORP OF AMERICA
VV5FR5-10-031-06

MFLD
MI ITEM #04557428
MFR #VV5FR5-10-031-06
List Price$191.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FR5-10-031-06

MFLD
MI ITEM #04557428
MFR #VV5FR5-10-031-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.80/each for your price

Overview

Mfr description
VV5FR5-10-031-06 MFLD
  • VFR5000 series manifold, metric
  • Plug-in & non plug-in styles
  • Wiring types (non plug-in): grommet, grommetterminal, Conduit terminal, DIN connector
  • Wiring types (plug-in): terminal block, multi-connector,D-sub connector
  • Maximum stations: 10 (depending on style)

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Solenoid Electrical Entry
    Non Plug-in
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Flow Direction
    4-Way
  • Port Size
    3/4 in
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    179 mm
  • Overall Length
    263 mm
  • Overall Width
    209 mm
  • Mounting Type
    Direct
  • For Use With Series
    VFR5000
  • Manifold Port(s)
    3/4 BSPT
  • Number Of Stations
    3
  • Wiring Type
    Grommet Terminal, Terminal Block
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text