Motion
VV5FS2-01T1-041-02N

SMC CORP OF AMERICA
VV5FS2-01T1-041-02N

VV5FS2-01T1-041-02N
Mi Item #04557432
MFR #VV5FS2-01T1-041-02N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS2-01T1-041-02N

VV5FS2-01T1-041-02N
Mi Item #04557432
MFR #VV5FS2-01T1-041-02N

Mfr description
VV5FS2-01T1-041-02N MFLD, VFS2000
  • VFS2000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported, bar type manifold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in
  • Exhaust Port Size
    1/4 in
  • Overall Height
    89.5 mm
  • Overall Length
    168 mm
  • Pressure Port Size
    1/4 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VFS2000
  • Manifold Port(s)
    1/4 BSPT
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    4
  • Operating Temperature Range
    -10 to +60 °C
  • Port Location
    Side
  • Proof Pressure
    +1.5 MPa
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)