Motion
VV5FS2-01T1-101-02T

SMC CORP OF AMERICA
VV5FS2-01T1-101-02T

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #04557433
MFR #VV5FS2-01T1-101-02T
Price$305.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS2-01T1-101-02T

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #04557433
MFR #VV5FS2-01T1-101-02T

Mfr description
VV5FS2-01T1-101-02T MFLD, VFS2000
  • VFS2000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported, bar type manifold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.14/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Stations
    10
  • Piping Type
    Base Mounted
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)