Motion
VV5Q11-07N7FS2-BD

SMC CORP OF AMERICA
VV5Q11-07N7FS2-BD

VV5Q11-07N7FS2-BD
Mi Item #04557498
MFR #VV5Q11-07N7FS2-BD
Price$276.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q11-07N7FS2-BD

VV5Q11-07N7FS2-BD
Mi Item #04557498
MFR #VV5Q11-07N7FS2-BD

Mfr description
VV5Q11-07N7FS2-BD
  • Plug-inmManifold for VQ1*0* valve
  • D-sub connector (25 pin standard, 15 pin option)
  • Top or side receptacle position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.53/each

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in
  • Exhaust Port Size
    8 mm
  • Overall Length
    173 mm
  • Overall Width
    93.5 mm
  • Pressure Port Size
    8 mm

Details

  • Base Type
    Stacking
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    1/4 in
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Pins
    25
  • Number Of Stations  
    7
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)