Motion
VV5Q21-03N7FU1-DS

SMC CORP OF AMERICA
VV5Q21-03N7FU1-DS

VV5Q21-F, 2000 Series, Base Mounted Manifold, Plug-in, D-sub Connector - 4-Way, Upper, One-touch fitting for 1/4 in
MI ITEM #04557547
MFR #VV5Q21-03N7FU1-DS
List Price$255.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-03N7FU1-DS

VV5Q21-F, 2000 Series, Base Mounted Manifold, Plug-in, D-sub Connector - 4-Way, Upper, One-touch fitting for 1/4 in
MI ITEM #04557547
MFR #VV5Q21-03N7FU1-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$255.32/each for your price

Overview

Mfr description
VV5Q21-03N7FU1-DS VV5Q MANIFOLD
  • Base mounted, plug-in type manifold for VQ2*0* valve
  • D-sub connector (25 pin standard, 15 pin option)
  • Top or side receptacle position
  • Maximum 24 stations available as standard
  • 12 port sizes available
  • Optional DIN rail mount

Specifications

  • Country of Origin
    US
  • Solenoid Electrical Entry
    Upper
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 1/4 in
  • Manufacturer Product Page
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text