Motion
10-TU0604C-20

SMC CORP OF AMERICA
10-TU0604C-20

TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
MI ITEM #04557619
MFR #10-TU0604C-20
List Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-TU0604C-20

TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
MI ITEM #04557619
MFR #10-TU0604C-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.00/each for your price

Overview

Mfr description
10-TU0604C-20 TUBING, CLEAN ROOM

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Color
    Clear
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text