Overview
Mfr description
10-TU1065C-20
Specifications
- Country of OriginJP
- Tube Inner Diameter0.256 in, 6.5 mm
- Tube Outer Diameter0.394 in, 10 mm
- Length20 m
- ManufacturerName (description attribute)SMC
- Operating Pressure At Room Temp116 psi
- ColorClear
- Description KeywordAir/Water
- Fluid TypeAir, Water
- Tube MaterialPolyurethane
- Typical ApplicationsGeneral Purpose Air/Water
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data