Motion
11-MHZ2-16D
11/22-MHZ2, Air Gripper, Clean Series
Mi Item #04557635
MFR #11-MHZ2-16D
Price$304.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/22-MHZ2, Air Gripper, Clean Series
Mi Item #04557635
MFR #11-MHZ2-16D

Mfr description
11-MHZ2-16D GRIPPER, MHZ, PARALLEL
  • Standard parallel type air gripper
  • Bore sizes 10mm, 16mm, 20mm, 25mm
  • Double acting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.70/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Open Width  
    6 mm | 0.2360 in

Details

  • Action
    Double Acting
  • Body Option
    Clean Room Certified
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    34 N
  • Holding Force Open 72 Psi
    45 N
  • Number of Fingers
    2
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)