Motion
12-CXSL20-75
CXS GUIDED CYLINDER with Ball Pushing Bearing Type
MI ITEM #04557644
MFR #12-CXSL20-75
Price$681.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Ball Pushing Bearing Type
MI ITEM #04557644
MFR #12-CXSL20-75

Mfr description
12-CXSL20-75 CYL, DUAL ROD, CLEAN ROOM
  • Clean specifications include 10- (relief type), 11- (vacuum suction type), and 12- (relief type with specially treated sliding parts)
  • Other specifications include copper, fluorine and silicon-free + low partical generation (21- and 22-)
  • Types 10-, 11- and 22- are available with ball bushing or slide bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Double End Rod
  • Clean Series
    Clean Room
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    12
  • Guide Type
    Ball Bushing Bearing
  • Options Included
    Clean Room Rated, Copper Fluorine Silicone-Free, Low Particle Generation, Relief Type With Specially Treated Sliding Parts
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Special Applications
    Copper Fluorine Silicone-free | Low particle generation
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)