Motion
13-MXS16-125AT

SMC CORP OF AMERICA
13-MXS16-125AT

MXS GUIDED CYLINDER with 16 mm Bore Size
Mi Item #04557663
MFR #13-MXS16-125AT
Price$768.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXS16-125AT

MXS GUIDED CYLINDER with 16 mm Bore Size
Mi Item #04557663
MFR #13-MXS16-125AT

Mfr description
13-MXS16-125AT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.16/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Adjuster Option
    Adjuster (Retraction End)
  • Auto-Switch
    Yes
  • Body Option
    Clean Room
  • Body Type
    Slide Table
  • Clean Series
    Clean Room
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AT
  • Guide Type
    Precision
  • Magnet
    With Magnet
  • Options Included
    Adjuster On Retraction End, Clean Room Rated
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Special Applications
    Clean Room
  • Stroke Adjuster Type
    Adjuster on Retraction End
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)