Motion
13-MXS25-75AS

SMC CORP OF AMERICA
13-MXS25-75AS

MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #04557665
MFR #13-MXS25-75AS
Price$758.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXS25-75AS

MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #04557665
MFR #13-MXS25-75AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$758.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjuster (Extension End)
  • Auto-Switch
    Yes
  • Body Option
    Clean Room Type
  • Body Type
    Slide Table
  • Clean Series
    Clean Room
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    AS
  • Guide Type
    Precision
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjuster On Extension End, Auto Switch Capable, Clean Room Type
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Special Applications
    Clean Room
  • Stroke Adjuster Type
    Adjuster on Extension End
  • Type
    Guide Cylinder

Overview

Mfr description
13-MXS25-75AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought