Motion
13-MXS6-40A
MXS GUIDED CYLINDER with 6 mm Bore Size
Mi Item #04557666
MFR #13-MXS6-40A
Price$496.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 6 mm Bore Size
Mi Item #04557666
MFR #13-MXS6-40A

Mfr description
13-MXS6-40A CYL, AIR SLIDE TABLE
  • Air slide table with option clean room specification
  • Bore sizes (mm): 6, 8, 12, 16, 20, 25
  • Standard strokes (mm): 10 to 150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in

Details

  • Adjuster Option
    Adjuster (Both Ends)
  • Auto-Switch
    Yes
  • Clean Series
    Clean Room
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    A
  • Guide Type
    Precision
  • Magnet
    With Magnet
  • Options Included
    Adjusters Both Ends, Clean Room Specification
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Special Applications
    Clean Room
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)