Motion
1425/SDS8-G1/8

SMC CORP OF AMERICA
1425/SDS8-G1/8

Compression Elbow & Straight - Connector, Nickel Plated
Mi Item #04557670
MFR #1425/SDS8-G1/8
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
1425/SDS8-G1/8

Compression Elbow & Straight - Connector, Nickel Plated
Mi Item #04557670
MFR #1425/SDS8-G1/8

Mfr description
1425/SDS8-G1/8 MALE CONNECTOR NICKEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.60/each

Specifications

Dimensions

  • Tube Size
    8 mm

Details

  • Adapter Type
    Male Adapter
  • Body Material
    Nickel Plated
  • Both Ends Style/Type
    Compression x Male NPT
  • Connection Type
    Compression x Male NPT
  • Description Keyword
    Connector
  • End 1 Style
    Tube Compression
  • End 2 Style
    Male NPT
  • Fitting Material
    Nickel Plated Brass
  • Manufacturer Catalog Number
    1425/SDS8-G1/8
  • Material
    Nickel Plated
  • Plating
    Nickel Plated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)