Motion
30-VFR4140-5DZ-03

SMC CORP OF AMERICA
30-VFR4140-5DZ-03

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, Base Mounted, 3/8 in
Mi Item #04557685
MFR #30-VFR4140-5DZ-03
Price$160.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VFR4140-5DZ-03

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, Base Mounted, 3/8 in
Mi Item #04557685
MFR #30-VFR4140-5DZ-03

Mfr description
30-VFR4140-5DZ-03 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.56/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VFR4000
  • Manifold Port(s)
    0.3750 in
  • Manual Override Type
    Push Button
  • Maximum Working Pressure
    9 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Pressure Range
    0 to 0.9 MPa, 0 to 9 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VFR
  • Set Pressure Range
    0 to 9 psi
  • Solenoid Supply Voltage
    12 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VFR4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)