Overview
Mfr description
56-PA3210-F03
- Air pilot type process pump
- Discharge rate 1 to 20 l/min
- Compact, large capacity
- Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
- 2 to 5 times longer life than that of conventional pumps
Specifications
- Weight2.2 kg
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data