Motion
AF20-01
Modular Style Air Filter - 5 micron, 1/8 BSPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #04558006
MFR #AF20-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 micron, 1/8 BSPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #04558006
MFR #AF20-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF20-01

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1/8 BSPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Body Size
    20
  • Drain Method
    Manual
  • Filter Rating
    5 μm
  • Element Life
    2 yr
  • Bowl Capacity
    0.27 oz
  • Fluid Comp
    Air
  • Overall Length
    97 mm
  • Overall Width
    40 mm
  • Overall Height
    40 mm
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Max Operating Temperature
    140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPT
  • Standards Met
    ASTM B117-07a
  • Weight
    0.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text