Specifications
Dimensions
- Body Size30
- Overall Height53 mm
- Overall Length170 mm
- Overall Width56.5 mm
- Port Size1/4 BSPP
- Weight0.72 lbs
Details
- Bowl Capacity0.85 oz
- Bowl MaterialPolycarbonate Bowl
- Drain MethodAutomatic
- Drain TypeAutomatic (Normally Open)
- Element Life2 yr
- Filter Rating5 μm
- Filter TypeModular Style Filter
- Fluid CompAir
- Max Operating Temperature140 °F
- Maximum Operating Pressure145 psi
- Micron Rating5 micron
- Port GenderFemale
- Proof Pressure218 psi
- Standards MetASTM B117-07a
- Thread StandardBSPP
Overview
Mfr description
AF30-F02D