Motion
AF40-F06D
Standard Air Filter - 5 micron, 3/4 BSPP Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain
MI ITEM #04558070
MFR #AF40-F06D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Filter - 5 micron, 3/4 BSPP Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain
MI ITEM #04558070
MFR #AF40-F06D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF40-F06D FILTER, MODULAR

Specifications

  • Filter Type
    Standard Filter
  • Micron Rating
    5 micron
  • Port Size
    3/4 BSPP
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Drain Method
    Automatic
  • Included Options
    Auto Drain (NO), Drain Cock
  • Filter Rating
    5 μm
  • Element Life
    2 yr
  • Bowl Capacity
    45 cm³
  • Fluid Comp
    Air
  • Overall Length
    208 mm
  • Overall Width
    73 mm
  • Overall Height
    75 mm
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Max Operating Temperature
    140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Weight
    1.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text