Motion
AF50P-060S-7-2B

SMC CORP OF AMERICA
AF50P-060S-7-2B

Air Filter Element - AF, 2 µm, Polycarbonate, Standard
Mi Item #04558100
MFR #AF50P-060S-7-2B
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF50P-060S-7-2B

Air Filter Element - AF, 2 µm, Polycarbonate, Standard
Mi Item #04558100
MFR #AF50P-060S-7-2B

Mfr description
AF50P-060S-7-2B ELEMENT 2-MIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Filter Size
    50
  • Weight
    71.9 g

Details

  • Additional Details
    Thickness reduction deg F resin case provides increased capacity (approx. 1.3 times more) | Improved water separation efficiency extends the service life deg F filter elements
  • Body Material
    Resin
  • Bowl Capacity
    45 ml
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Standard
  • Element Material
    Bronze
  • Element Type
    Resin
  • Filter Rating
    2 μm
  • Filter Type
    Air Filter
  • Material
    Resin
  • Max Operating Temperature
    140 °F
  • Max Pressure
    1.0 MPa, 145 psi
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    2 µm
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AF
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)