Specifications
Dimensions
- Body Size60
- Overall Height95 mm
- Overall Length258 mm
- Overall Width117.5 mm
- Port Size1 BSPT
- Weight3.20 lbs
Details
- Bowl Capacity1.52 oz
- Bowl MaterialPolycarbonate Bowl
- Drain MethodManual
- Drain TypeManual
- Element Life2 yr
- Filter Rating5 μm
- Filter TypeModular Style Filter
- Fluid CompAir
- Max Operating Temperature140 °F
- Maximum Operating Pressure145 psi
- Micron Rating5 micron
- Port GenderFemale
- Proof Pressure218 psi
- Standards MetASTM B117-07a
- Thread StandardBSPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)