Overview
Mfr description
AF60-N10-27-40-X2230 FILTER, MODULAR
Specifications
- Filter TypeModular Style Filter
- Port Size1 NPT
- Bowl MaterialMetal Bowl
- Drain TypeManual
- SeriesAF
- Body Size60
- Drain MethodManual
- Port GenderFemale
- Thread StandardNPT
- Weight1.28333 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data