Motion
AF60-N10D-27Z-40

SMC CORP OF AMERICA
AF60-N10D-27Z-40

Modular Style Air Filter - 5 micron, 1 NPT Ports, Metal Bowl, Manual Drain
Mi Item #04558107
MFR #AF60-N10D-27Z-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF60-N10D-27Z-40

Modular Style Air Filter - 5 micron, 1 NPT Ports, Metal Bowl, Manual Drain
Mi Item #04558107
MFR #AF60-N10D-27Z-40

Mfr description
AF60-N10D-27Z-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    60
  • Overall Height
    95 mm
  • Overall Length
    271 mm
  • Overall Width
    95 mm
  • Port Size
    1 NPT
  • Weight
    2.59 lbs

Details

  • Bowl Capacity
    1.52 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)