Overview
Mfr description
AF900-20-R
- 2 different body sizes
- Variety of different drain options
- Aluminum die cast body
Specifications
- Filter TypeModular Style Filter
- Body Size9
- Bowl MaterialPolycarbonate Bowl
- Port Size2 BSPT
- Manufacturer Catalog
- Drain MethodManual
- Drain TypeManual
- Manufacturer Product Page
- Port GenderFemale
- SeriesAF800-900
- Thread StandardBSPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data