Motion
AFD20-02-C
Micro Mist Separator - 0.01 µm Rating, 4 cfm Air Flow Capacity, 145 psi Max, 1/4 BSPT Ports, Manual Drain, Polycarbonate Bowl with Guard
MI ITEM #04558115
MFR #AFD20-02-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 4 cfm Air Flow Capacity, 145 psi Max, 1/4 BSPT Ports, Manual Drain, Polycarbonate Bowl with Guard
MI ITEM #04558115
MFR #AFD20-02-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AFD20-02-C

Specifications

  • Filter Type
    Micro Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    4 cfm
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Port Size
    1/4 BSPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Manual
  • Oil Removal Capacity
    0.008 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    20
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,JIS,UL
  • Proof Pressure
    218 psi
  • Overall Length
    40 mm
  • Overall Width
    40 mm
  • Overall Height
    97 mm
  • Thread Standard
    Rc
  • Weight
    0.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text