1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Air Preparation
Filters
SMC CORP OF AMERICA AFD20-N01C-2Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AFD20-N01C-2Z
Micro Mist Separator - 1/8 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl
MI ITEM #
04558116
MFR #
AFD20-N01C-2Z
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AFD20-N01C-2Z
Specifications
Filter Type
Micro Mist Separator
Bowl Options
Metal Bowl
Port Size
1/8 NPT
Drain Type
Automatic (Normally Closed)
Body Size
20
Thread Standard
NPT
Weight
0.37 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data