Motion
AFM20-N02B-2RZ

SMC CORP OF AMERICA
AFM20-N02B-2RZ

Modular Style Mist Separator - 1/4 NPT Ports, Manual Drain, Metal Bowl
MI ITEM #04558150
MFR #AFM20-N02B-2RZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM20-N02B-2RZ

Modular Style Mist Separator - 1/4 NPT Ports, Manual Drain, Metal Bowl
MI ITEM #04558150
MFR #AFM20-N02B-2RZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AFM20-N02B-2RZ

Specifications

  • Filter Type
    Mist Separator
  • Bowl Options
    Metal Bowl
  • Port Size
    1/4 NPT
  • Drain Type
    Manual
  • Body Size
    20
  • Thread Standard
    NPT
  • Weight
    0.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text